Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 1 Port, Black, 30 V AC/DC, 0.5 A 1719833042

Wire Connector, 1 Port, Black, 30 V AC/DC, 0.5 A (Discontinued)

  • Mfr # 1719833042
  • Zoro # G005791061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719833042
Zoro #
G005791061
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Type
Receptacle
Color
Black
Maximum Voltage
30 V AC/DC
Current
0.5 A
Maximum Operating Temperature
80 Degrees C
Number of Ports
1
Connector Type
Receptacle
Material
High Temperature Thermoplastic
Max. Voltage
30V AC/DC
Max. Temp.
80°C
Hole Center to Center
0.5 mm
Terminal Type
Through Hole
Number of Rows
2
Number of Contacts
42
Contact Finish
Gold Plated
Current Rating
0.5 A
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.