Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyl CabGland IP68 W/gkt M12x1.5 Gy

  • Mfr # 936000337

  • Zoro # G7921834


product price: $0.99
/ea
Sold in multiples of 71 for $70.29

Key Features

Material
Polyamide
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
IP Rating
IP68
Max. Temp.
100°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000337
Zoro #
G7921834
UPC #
-
Country of Origin
China

Details

Material
Polyamide
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
IP Rating
IP68
Max. Temp.
100°C
Color
Gray
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.