Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyl CabGland IP68 W/gkt M16x1.5 Bk

  • Mfr # 936000344

  • Zoro # G7922659


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN EN 50262, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000344
Zoro #
G7922659
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
4.00-8.00mm
Panel Cutout Diameter
16.50mm
Thread Size
M16x1.5

Details

Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Standards
DIN EN 50262, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
Series
93600
IP Rating
IP68
Max. Temp.
100°C
Color
Black
Flammability Rating
UL 94 V-2
Material - Cable Gland
Polyamide
Temperature Range - Operating
-40° to +100°C
Gland Color
Black RAL 9005
Material - Gasket
NBR
Cable Gland Type
IP68 with Gasket
Product Name
GWconnect
Thread Type
(M) Metric
Panel Mount
Yes
Waterproof / Dustproof
Yes
Material - Nut
Polyamide
Standard
DIN EN 50262, EN 60529

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.