Zoro Homepage

Nyl CabGland IP68 W/gkt M16x1.5 Gy

  • Mfr # 936000343

  • Zoro # G7920671


product price: $1.45
/ea
Sold in multiples of 57 for $82.65

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN EN 50262, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000343
Zoro #
G7920671
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
4.00-8.00mm
Thread Size
M16x1.5
Panel Cutout Diameter
16.50mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.