Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyl Cabgland Ip68 W/Gkt&Nut Pg13.5 Bk

  • Mfr # 936000407

  • Zoro # G505965405


product price: $2.49
/ea
Sold in multiples of 100 for $249.00

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000407
Zoro #
G505965405
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
6.00-11.00mm
Thread Size
Pg13.5
Panel Cutout Diameter
20.70mm

Details

Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
Series
93600
Color
Black
IP Rating
IP68
Max. Temp.
100°C
Flammability Rating
UL 94 V-2
Thread Type
(Pg)
Material - Cable Gland
Polyamide
Waterproof / Dustproof
Yes
Product Name
GWconnect
Material - Nut
Polyamide
Panel Mount
Yes
Temperature Range - Operating
-40° to +100°C
Standard
DIN 40430, EN 60529
Cable Gland Type
IP68 with Nut and Gasket
Material - Gasket
NBR
Gland Color
Black RAL 9005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.