Zoro Homepage

Nyl Cabgland Ip68 W/Gkt&Nut Pg13.5 Ltgy

  • Mfr # 936000408

  • Zoro # G805965358


product price: $1.99
/ea
Sold in multiples of 100 for $199.00

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000408
Zoro #
G805965358
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
6.00-11.00mm
Panel Cutout Diameter
20.70mm
Thread Size
Pg13.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.