Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyl CabGland IP68 W/gkt&nut Pg21 Gy

  • Mfr # 936000418

  • Zoro # G7922430


product price: $3.15
/ea
Sold in multiples of 21 for $66.15

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000418
Zoro #
G7922430
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
13.00-18.00mm
Panel Cutout Diameter
28.60mm
Thread Size
Pg21

Details

Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
IP Rating
IP68
Color
Gray
Series
93600
Max. Temp.
100°C
Flammability Rating
UL 94 V-2
Material - Cable Gland
Polyamide
Panel Mount
Yes
Thread Type
(Pg)
Material - Gasket
NBR
Cable Gland Type
IP68 with Nut and Gasket
Material - Nut
Polyamide
Temperature Range - Operating
-40° to +100°C
Product Name
GWconnect
Gland Color
Grey RAL 7001
Standard
DIN 40430, EN 60529
Waterproof / Dustproof
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.