
Nyl Locknut Pg16 Bk RAL9005
Mfr # 936000482
Zoro # G2758083
product price: $0.52
/eaSold in multiples of 162 for $84.24
Key Features
Thread Size
Pg16
Thread Type
(Pg)
Series
93600
Color - Resin
Black RAL 9005
Material - Nut
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000482
Zoro #
G2758083
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg16
Details
Thread Type
(Pg)
Series
93600
Color - Resin
Black RAL 9005
Material - Nut
Polyamide
Product Name
GWconnect
Temperature Range - Operating
-40° to +100°C
Accessory Type
Plastic Nut
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.