
Nyl Locknut Pg21 Gy RAL7001
Mfr # 936000484
Zoro # G4041700
product price: $0.71
/eaSold in multiples of 117 for $83.07
Key Features
Thread Size
Pg21
Thread Type
(Pg)
Series
93600
Temperature Range - Operating
-40° to +100°C
Accessory Type
Plastic Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000484
Zoro #
G4041700
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg21
Details
Thread Type
(Pg)
Series
93600
Temperature Range - Operating
-40° to +100°C
Accessory Type
Plastic Nut
Product Name
GWconnect
Material - Nut
Polyamide
Color - Resin
Grey RAL 7001
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.