Zoro Homepage

Nyl Locknut Pg29 Gy RAL7001

  • Mfr # 936000487

  • Zoro # G4044948


product price: $1.15
/ea
Sold in multiples of 79 for $90.85

Key Features

Thread Size
Pg29
Thread Type
(Pg)
Series
93600
Material - Nut
Polyamide
Color - Resin
Grey RAL 7001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000487
Zoro #
G4044948
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg29

Details

Thread Type
(Pg)
Series
93600
Material - Nut
Polyamide
Color - Resin
Grey RAL 7001
Temperature Range - Operating
-40° to +100°C
Accessory Type
Plastic Nut
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.