
Nyl Locknut Pg42 Bk RAL9005
Mfr # 936000494
Zoro # G2761750
product price: $2.65
/eaSold in multiples of 29 for $76.85
Key Features
Thread Size
Pg42
Thread Type
(Pg)
Series
93600
Temperature Range - Operating
-40° to +100°C
Product Name
GWconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936000494
Zoro #
G2761750
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg42
Details
Thread Type
(Pg)
Series
93600
Temperature Range - Operating
-40° to +100°C
Product Name
GWconnect
Material - Nut
Polyamide
Accessory Type
Plastic Nut
Color - Resin
Black RAL 9005
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.