
Nyl Locknut Pg48 Gy RAL7035
Mfr # 936000498
Zoro # G4048089
product price: $3.59
/eaSold in multiples of 25 for $89.75
Key Features
Thread Size
Pg48
Thread Type
(Pg)
Series
93600
Color - Resin
Light Grey RAL 7035
Material - Nut
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000498
Zoro #
G4048089
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg48
Details
Thread Type
(Pg)
Series
93600
Color - Resin
Light Grey RAL 7035
Material - Nut
Polyamide
Product Name
GWconnect
Accessory Type
Plastic Nut
Temperature Range - Operating
-40° to +100°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.