
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000470
Zoro #
G4043679
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg7
Details
Item
Plastic Nut
Color
Black
Insulation Material
Polyamide
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
Thread Type
(Pg)
Series
93600
Product Name
GWconnect
Material - Nut
Polyamide
Temperature Range - Operating
-40° to +100°C
Color - Resin
Black RAL 9005
Accessory Type
Plastic Nut
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.