Zoro Homepage

Nyl Locknut Pg9 Gy RAL7001

  • Mfr # 936000472

  • Zoro # G2753612


product price: $0.35
/ea
Sold in multiples of 243 for $85.05

Key Features

Color
Grey
Insulation Material
Polyamide
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
Thread Type
(Pg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000472
Zoro #
G2753612
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg9

Details

Item
Plastic Nut
Color
Grey
Insulation Material
Polyamide
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
Thread Type
(Pg)
Series
93600
Temperature Range - Operating
-40° to +100°C
Accessory Type
Plastic Nut
Color - Resin
Grey RAL 7001
Product Name
GWconnect
Material - Nut
Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.