Zoro Homepage
This item is Discontinued.
Molex PARALLEL SPLICE VERSAKRIMP G-373 SPM 19205-0008

PARALLEL SPLICE VERSAKRIMP G-373 SPM (Discontinued)

  • Mfr # 19205-0008
  • Zoro # G2756062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19205-0008
Zoro #
G2756062
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
2 AWG
For Minimum Wire Size - Solid
2 AWG
For Maximum Wire Size - Solid
2 AWG

Details

Item
Wire Connector
Insulation Material
None
Standards
UL E32244
Insulation Color
Bare
Material
Copper
Material - Plating Termination
Tin
Material - Plating Mating
Tin
CSA
LR18689
Barrel Type
Closed - Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.