Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex PARALLEL SPLICE VERSAKRIMP L-379 SPM 19215-0050

PARALLEL SPLICE VERSAKRIMP L-379 SPM (Discontinued)

  • Mfr # 19215-0050
  • Zoro # G2760901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19215-0050
Zoro #
G2760901
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
4/0 AWG
For Maximum Wire Size - Solid
4/0 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
None
Standards
UL E32244
Insulation Color
Bare
Material - Metal
Copper
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.