Zoro Homepage

Pcb Connector, 288 Contact(S), 2 Row(S), Straight, 0.033 Inch Pitch, Press Fit Terminal, Latch,

  • Mfr # 787311002

  • Zoro # G805964962


product price: $46.59
/ea
Sold in multiples of 2 for $93.18

Key Features

Color
Black
Max. Voltage
29V AC/DC
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
0.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787311002
Zoro #
G805964962
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
29V AC/DC
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
0.85 mm
Contact Finish
Gold Plated
Max. Temp.
260°C
Current Rating
0.75 A
Terminal Type
Press-Fit
Number of Contacts
288
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Pcb Connector, 288 Contact(S), 2 Row(S), Straight, 0.033 Inch Pitch, Press Fit Terminal, Latch, Black Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.