Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Pcb Connector, 8 Contact(S), 1 Row(S), Female, Right Angle, 0.028 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 1050270001
  • Zoro # G405783123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050270001
Zoro #
G405783123
UPC #
883906118709
Country of Origin
China

Details

Color
Black
Item
Memory Card Connector
Max. Voltage
5V DC
Series
105027
Material
High Temperature Thermoplastic
Sub-Category
Memory Card Sockets
Connection Material
Copper Alloy
Hole Center to Center
1.1 mm
Max. Temp.
250°C
Terminal Type
Surface Mount
Number of Contacts
8
Current Rating
0.5 A
Contact Finish
Gold over Nickel
Terminal Finish
Nickel Plated

Description

Pcb Connector, 8 Contact(S), 1 Row(S), Female, Right Angle, 0.028 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.