Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Pcb Connector, 8 Contact(S), 1 Row(S), Female, Right Angle, 0.043 Inch Pitch, Surface Mount 473092651

Pcb Connector, 8 Contact(S), 1 Row(S), Female, Right Angle, 0.043 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 473092651
  • Zoro # G805964320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473092651
Zoro #
G805964320
UPC #
-
Country of Origin
China

Details

Color
Black
Max. Voltage
5V DC
Material
High Temperature Thermoplastic
Connection Material
Copper Alloy
Hole Center to Center
1.1 mm
Terminal Type
Surface Mount
Max. Temp.
255°C
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Contacts
8
Terminal Finish
Gold Plated

Description

Pcb Connector, 8 Contact(S), 1 Row(S), Female, Right Angle, 0.043 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.