Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Terminal Block, 17.5 A, 300 V, 16 AWG 393570010

Terminal Block, 17.5 A, 300 V, 16 AWG (Discontinued)

  • Mfr # 393570010
  • Zoro # G405918297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393570010
Zoro #
G405918297
UPC #
-
Country of Origin
Italy

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
16 AWG
PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm

Details

Item
Terminal Block
Current
17.5 A
Maximum Voltage
300 V
Standards
UL E48521
Type
Euro Block
Stackable
Yes
Pitch - Mating Interface
3.50mm
Entry Angle
Horizontal
Circuits (Loaded)
10
Panel Mount
No
Orientation
Vertical
Flammability
94V-0
Number of Rows
1
Shrouded
Fully
Lock to Mating Part
None
Temperature Range - Operating
-30° to +85°C
Polarized to Mating Part
No
Surface Mount Compatible (SMC)
No
PCB Retention
None
Series
39357
Component Type
One Piece
Product Name
Eurostyle Fixed Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.