Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Pcb Term Blk 3.5Mm 11 Pole Stragt 393570011

Pcb Term Blk 3.5Mm 11 Pole Stragt (Discontinued)

  • Mfr # 393570011
  • Zoro # G205918268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393570011
Zoro #
G205918268
UPC #
-
Country of Origin
Italy

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm
Wire Size AWG
16, 18, 20, 22, 24, 26, 28
Wire Size mm²
0.08-1.31

Details

Type
Euro Block
Surface Mount Compatible (SMC)
No
Pitch - Termination Interface
3.50mm
Lock to Mating Part
None
Circuits (Loaded)
11
Pitch - Mating Interface
3.50mm
Shrouded
Fully
UL
E48521
PCB Retention
None
Temperature Range - Operating
-30° to +85°C
Current - Maximum per Contact
17.5A
Voltage - Maximum
300V
Number of Rows
1
Flammability
94V-0
Stackable
Yes
Entry Angle
Horizontal
Polarized to Mating Part
No
Orientation
Vertical
Panel Mount
No
Series
39357
Component Type
One Piece
Product Name
Eurostyle Fixed Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.