
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197124001
Zoro #
G605913986
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
3.81 µm
Tab Width
2.79mm
Tab Thickness
0.51mm
Details
Series
19712
Standards
UL E79133
Type
Quick Disconnect
Material
Brass
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Insulated
No
Connector Type
Male
Terminal Type
Through Hole
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Orientation
PCB Straight Tab
UL
E79133
Plating min - Mating
3.810µm
Lock to Mating Part
None
Product Name
PCB Tab
Insulation
None
Glow-Wire Capable
No
Polarized to Mating Part
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.