Zoro Homepage

Pcb Term.187X020 Loose Plt 197084001 Spm

  • Mfr # 197084001

  • Zoro # G105914094


product price: $0.12
/ea
Sold in multiples of 800 for $96.00

Key Features

Series
19708
Standards
UL E79133
Type
Quick Disconnect
Material
Brass
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197084001
Zoro #
G105914094
UPC #
-
Country of Origin
United States

Dimensions

Tab Width
4.75mm
Tab Thickness
0.51mm

Details

Series
19708
Standards
UL E79133
Type
Quick Disconnect
Material
Brass
Insulated
No
Connector Type
Male
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Material - Plating Mating
Tin
Glow-Wire Capable
No
UL
E79133
Lock to Mating Part
None
Polarized to Mating Part
No
Product Name
PCB Tab
Material - Plating Termination
Tin
Insulation
None
Orientation
PCB Straight Tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.