
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197054101
Zoro #
G705914142
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
3.81 µm
Tab Thickness
0.81mm
Tab Width
4.75mm
Details
Series
19705
Standards
UL E79133
Type
Quick Disconnect
Material
Brass
Connector Type
Male
Terminal Finish
Tin Plated
Insulated
No
Contact Finish
Tin Plated
UL
E79133
Insulation
None
Glow-Wire Capable
No
Lock to Mating Part
None
Material - Plating Termination
Tin
Plating min - Mating
3.810µm
Material - Plating Mating
Tin
Orientation
PCB Straight Tab
Polarized to Mating Part
No
Product Name
PCB Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.