
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197054001
Zoro #
G005914187
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
3.81 µm
Tab Thickness
0.81mm
Tab Width
6.35mm
Details
Series
19705
Standards
UL E79133
Material
Brass
Contact Finish
Tin Plated
Insulated
No
Connector Type
Male
Terminal Finish
Tin Plated
Glow-Wire Capable
No
Product Name
PCB Tab
Plating min - Mating
3.810µm
Polarized to Mating Part
No
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Lock to Mating Part
None
Type
Quick Disconnect
Orientation
PCB Straight Tab
UL
E79133
Insulation
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.