Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 8 AWG Max, Red, 600 V 19164-0079

Wire Connector, 8 AWG Max, Red, 600 V (Discontinued)

  • Mfr # 19164-0079
  • Zoro # G2084963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19164-0079
Zoro #
G2084963
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
8 AWG
Max. Insulation Dia.
9.53 mm

Details

Item
Wire Connector
Color
Red
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
Material
Copper
Standards
CSA Certified; UL E32244
Finish
Tin Plated
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.