Zoro Homepage

Pico-Ezmate 300mm 28AWG Pre-Crimped Lead

  • Mfr # 79758-1010

  • Zoro # G600457188


product price: $0.99
/ea
Sold in multiples of 90 for $89.10

Key Features

Wire Range
28 AWG
Length
300 mm
Terminal Type
Crimp or Compression
Connector Type
Female-Female
Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79758-1010
Zoro #
G600457188
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm

Details

Item
Female-Female Connector
Wire Range
28 AWG
Terminal Type
Crimp or Compression
Connector Type
Female-Female
Material
Phosphor Bronze
Color
White
Number of Contacts
1
Contact Finish
Gold Plated
Terminal Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.