
Wire Terminal, 24 AWG, 150 V, Crimp Termination Only (Discontinued)
- Mfr # 504052-0098
- Zoro # G4037178
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504052-0098
Zoro #
G4037178
UPC #
-
Country of Origin
Malaysia
Dimensions
Maximum Wire Size
24 AWG
Details
Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
150 V
Connection Material
Copper Alloy
Insulation Dia
0.8 - 1.15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.