Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico-Lock 300Mm 24Awg Pre-Crimped Lead

  • Mfr # 797581004

  • Zoro # G105922655


product price: $1.15
/ea
Sold in multiples of 95 for $109.25

Key Features

Spool Length
300 mm
Conductor Material
Copper Alloy
Jacket Color
Black
Wire Gauge
24 AWG
Standards
UL 1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797581004
Zoro #
G105922655
UPC #
-
Country of Origin
China

Dimensions

Spool Length
300 mm

Details

Conductor Material
Copper Alloy
Jacket Color
Black
Wire Gauge
24 AWG
Standards
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.