Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex PICO-SPOX 874210000, 24 AWG, UL1061,300mm 79758-0016

PICO-SPOX 874210000, 24 AWG, UL1061,300mm (Discontinued)

  • Mfr # 79758-0016
  • Zoro # G7770153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79758-0016
Zoro #
G7770153
UPC #
-
Country of Origin
Unknown

Details

Cable Clamping Method
Crimp or Compression
Use With - Nonmetallic Building Cable
UL 1061
Type
Female to Female
Color
Black
Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.