Zoro Homepage

Picoblade 500798000 26 Awg Ul1061 150Mm

  • Mfr # 797580006

  • Zoro # G805965587


product price: $0.84
/ea
Sold in multiples of 103 for $86.52

Key Features

Length
150 mm
Connector Type
Female-Female
Material
Phosphor Bronze
Color
Black
Number of Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797580006
Zoro #
G805965587
UPC #
-
Country of Origin
United States

Dimensions

Length
150 mm

Details

Item
Female-Female Connector
Connector Type
Female-Female
Material
Phosphor Bronze
Color
Black
Number of Contacts
1
Terminal Type
Crimp or Compression
Wire Range
26 AWG
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.