Zoro Homepage

Pin & Sleeve Receptacle, 2 A, 125V AC, Black

  • Mfr # 87831-1221

  • Zoro # G2751442


product price: $2.65
/ea
Sold in multiples of 2880 for $7,632.00

Key Features

Current Rating
2 A
Voltage Rating
125V AC
Number of Wires
4
Housing Color
Black
Cap Type
No Cap or Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87831-1221
Zoro #
G2751442
UPC #
-
Country of Origin
Malaysia

Details

Item
Pin & Sleeve Receptacle
Current Rating
2 A
Voltage Rating
125V AC
Number of Wires
4
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA LR19980, UL E29179
Angle
Vertical
Features
Lock to Mating Part
Body Material
Nylon
Terminal Connection
Through Hole
Operating Temp. Range
-55° to +105°C
Mounting Type
Surface Mount Compatible (SMC)
Wire Connection Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.