Zoro Homepage
This item is Discontinued.
Molex Pin & Socket Connectors Term Plug 5.10 Ins D Rm Plug 5.10 Ins Dia 365360001

Pin & Socket Connectors Term Plug 5.10 Ins D Rm Plug 5.10 Ins Dia (Discontinued)

  • Mfr # 365360001
  • Zoro # G605964421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365360001
Zoro #
G605964421
UPC #
-
Country of Origin
India

Details

Wire Range
16 to 14 AWG
Connection Material
Brass
Connection Type
Male, Crimp or Compression
Insulation Dia
5.10mm max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.