Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex PLAST.CABLE GLAND WITH NUT END GAS.PG36 936000430

PLAST.CABLE GLAND WITH NUT END GAS.PG36 (Discontinued)

  • Mfr # 936000430
  • Zoro # G500415288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000430
Zoro #
G500415288
UPC #
-
Country of Origin
Italy

Dimensions

Cable Diameter
22.00-32.00mm
Panel Cutout Diameter
47.50mm
Thread Size
Pg36

Details

Item
GWconnect
Material
Polyamide
Insulation Material
NBR
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
Color
Gray
IP Rating
IP68
Max. Temp.
100°C
Series
93600
Flammability Rating
UL 94 V-2
Material - Gasket
NBR
Product Name
GWconnect
Standard
DIN 40430, EN 60529
Temperature Range - Operating
-40° to +100°C
Gland Color
Grey RAL 7001
Waterproof / Dustproof
Yes
Material - Nut
Polyamide
Panel Mount
Yes
Material - Cable Gland
Polyamide
Cable Gland Type
IP68 with Nut and Gasket
Thread Type
(Pg)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.