Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plast.Cable Gland With Nut End Gas.Pg48

  • Mfr # 7000.7838.5

  • Zoro # G905964664


product price: $17.59
/ea
Sold in multiples of 5 for $87.95

Key Features

Material
Polyamide
Insulation Material
NBR
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.7838.5
Zoro #
G905964664
UPC #
-
Country of Origin
Italy

Dimensions

Cable Diameter
37.00-44.00mm
Thread Size
Pg48
Panel Cutout Diameter
59.80mm

Details

Item
GWconnect
Material
Polyamide
Insulation Material
NBR
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
Color
Gray
Series
93600
IP Rating
IP68
Max. Temp.
100°C
Flammability Rating
UL 94 V-2
Material - Nut
Polyamide
Material - Cable Gland
Polyamide
Gland Color
Grey RAL 7001
Waterproof / Dustproof
Yes
Panel Mount
Yes
Thread Type
(Pg)
Material - Gasket
NBR
Temperature Range - Operating
-40° to +100°C
Product Name
GWconnect
Standard
DIN 40430, EN 60529
Cable Gland Type
IP68 with Nut and Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.