Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plast.Cable Gland W/Nut End Gas.Pg13.5

  • Mfr # 7000.7832.7

  • Zoro # G505981856


product price: $2.59
/ea
Sold in multiples of 100 for $259.00

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.7832.7
Zoro #
G505981856
UPC #
-
Country of Origin
Italy

Dimensions

Panel Cutout Diameter
20.70mm
Thread Size
Pg13.5
Cable Diameter
6.00-11.00mm

Details

Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
Series
93600
Color
Light Gray
IP Rating
IP68
Max. Temp.
100°C
Flammability Rating
UL 94 V-2
Temperature Range - Operating
-40° to +100°C
Material - Nut
Polyamide
Material - Cable Gland
Polyamide
Panel Mount
Yes
Product Name
GWconnect
Thread Type
(Pg)
Gland Color
Light Grey RAL 7035
Cable Gland Type
IP68 with Nut and Gasket
Standard
DIN 40430, EN 60529
Waterproof / Dustproof
Yes
Material - Gasket
NBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.