Zoro Homepage

Plug Assy Sm Metal Body Ind Lc With Logo

  • Mfr # 1060597500

  • Zoro # G205786003


product price: $66.59
/ea
Sold in multiples of 2 for $133.18

Key Features

Type
Male
Number of Ports
2
Series
106059
Connector Type
Male
Product Name
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060597500
Zoro #
G205786003
UPC #
-
Country of Origin
Mexico

Dimensions

Ferrule Hole Size
125.5µm
Cable Size
8.00mm max.

Details

Item
LC
Type
Male
Number of Ports
2
Series
106059
Connector Type
Male
Product Name
LC
Material - Housing
PEI
Alignment Sleeve
Metal
Ferrule Material
Ceramic
Mounting Style
Adhesive
Angled Physical Contact (APC)
No
Mode
Singlemode
Wire/Cable Type
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.