Shop MOLEX
See all product information
Create Account
Plug Connector
- Mfr # 03-06-2044
- Zoro # G923947519
product price:Â
$
0.25
/ea
Sold in multiples of 400 for
$100.00
Key Features
Number of Circuits
4
Number of Rows
2
For Use with Manufacturer Part Number
1560, 1561, 1778, 1854, 1855
Includes Mounting Ears
Mounting Ears Not Included
Series
2004
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-06-2044
- Zoro #
- G923947519
- UPC #
- -
- Country of Origin
- United States
- Number of Circuits
- 4
- Number of Rows
- 2
- Item
- Plug Connector
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1854, 1855
- Includes Mounting Ears
- Mounting Ears Not Included
- Series
- 2004
- Mates with Manufacturer Part Number
- 03061044, 1560, 1561, 1778, 1854, 1855
- Manufacturer Family
- Standard 0.062"
- Housing Gender
- Plug
- Flammability Rating
- 94V-2
- Mating Interface Pitch
- 3.68 mm
- Connector Application
- Wire-to-Wire
- Maximum Operating Temperature
- 105 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Natural
- Housing Material
- Nylon
Description
Pin Socket Connectors 4 CIRCUIT PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.