Plug Connector
- Mfr # 03-09-2161
- Zoro # G223947615
product price:Â
$
0.13
/ea
Sold in multiples of 700 for
$91.00
Key Features
Includes Mounting Ears
Mounting Ears Not Included
Wire Size (AWG)
18 AWG
Flammability Rating
94V-2
Housing Gender
Plug
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-09-2161
- Zoro #
- G223947615
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size (AWG)
- 18 AWG
Details
- Includes Mounting Ears
- Mounting Ears Not Included
- Flammability Rating
- 94V-2
- Housing Gender
- Plug
- Number of Rows
- 1
- Series
- 42191
- Mates with Manufacturer Part Number
- 03091161, 1189, 1190, 1380, 1381, 1434, 1973, 4550
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Manufacturer Family
- Standard 0.093"
- Mating Interface Pitch
- 6.3 mm
- Item
- Plug Connector
- Number of Circuits
- 2
Description
Pin Socket Connectors 093 Housing Plug E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.