Shop MOLEX
See all product information
Create Account
Plug Connector, 14 A, 250 V
- Mfr # 03-09-2061
- Zoro # G723947535
product price:Â
$
0.31
/ea
Sold in multiples of 350 for
$108.50
Key Features
Series
1261
Includes Mounting Ears
Mounting Ears Included
Mates with Manufacturer Part Number
03091063, 03091064, 1189, 1190, 1380, 1381, 1434, 1973, 4550
For Use with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 1973, 4550
Maximum Current per Contact
14 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-2061
- Zoro #
- G723947535
- UPC #
- -
- Country of Origin
- United States
- Series
- 1261
- Includes Mounting Ears
- Mounting Ears Included
- Item
- Plug Connector
- Mates with Manufacturer Part Number
- 03091063, 03091064, 1189, 1190, 1380, 1381, 1434, 1973, 4550
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Maximum Current per Contact
- 14 A
- Number of Circuits
- 6
- Flammability Rating
- 94V-2
- Manufacturer Family
- Standard 0.093"
- Housing Gender
- Plug
- Mating Interface Pitch
- 5.03 mm
- Number of Rows
- 2
- Maximum Operating Temperature
- 105 Degrees C
- Housing Material
- Nylon
- Connector Application
- Wire-to-Wire
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Current Rating
- 14 A
- Housing Color
- Natural
- Minimum Operating Temperature
- -40 Degrees C
Description
P S Connectors 2.36mm PinSkt Plg DR Hsg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.