Shop MOLEX
See all product information
Create Account
Plug Connector, 14 A, 250 V AC
- Mfr # 03-09-2049
- Zoro # G923947533
product price:Â
$
0.41
/ea
Sold in multiples of 250 for
$102.50
Key Features
Manufacturer Family
Standard 0.093"
Housing Gender
Plug
Number of Circuits
4
Maximum Current per Contact
14 A
Includes Mounting Ears
Mounting Ears Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-2049
- Zoro #
- G923947533
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Plug Connector
- Manufacturer Family
- Standard 0.093"
- Housing Gender
- Plug
- Number of Circuits
- 4
- Maximum Current per Contact
- 14 A
- Includes Mounting Ears
- Mounting Ears Not Included
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 03091049, 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Flammability Rating
- 94V-2
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Mating Interface Pitch
- 5.03 mm
- Series
- 2163
- Current Rating
- 14 A
- Housing Color
- Natural
- Housing Material
- Nylon
- Maximum Operating Temperature
- 105 Degrees C
- Connector Application
- Wire-to-Wire
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Minimum Operating Temperature
- -40 Degrees C
Description
Pin Socket Connectors 4 CIRCUIT PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.