Shop MOLEX
See all product information
Create Account
Plug Connector, 17 A, 250 V
- Mfr # 03-09-7022
- Zoro # G523947551
product price:Â
$
0.29
/ea
Sold in multiples of 4500 for
$1,305.00
Key Features
Flammability Rating
94V-2
Number of Circuits
2
Housing Gender
Plug
Includes Mounting Ears
Mounting Ears Not Included
Series
1545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-7022
- Zoro #
- G523947551
- UPC #
- -
- Country of Origin
- United States
- Flammability Rating
- 94V-2
- Number of Circuits
- 2
- Housing Gender
- Plug
- Includes Mounting Ears
- Mounting Ears Not Included
- Series
- 1545
- Item
- Plug Connector
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Number of Rows
- 1
- Manufacturer Family
- Standard 0.093"
- Mating Interface Pitch
- 6.3 mm
- Maximum Current per Contact
- 17 A
- Mates with Manufacturer Part Number
- 03092021, 03092022, 03097024, 1189, 1190, 1380, 1381, 1434, 1973
- Current Rating
- 17 A
- Maximum Operating Temperature
- 105 Degrees C
- Connector Application
- Wire-to-Wire
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Black
- Housing Material
- Nylon
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
Description
P S Connectors 093 Pwr Conn PLUG Black 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.