Shop MOLEX
See all product information
Create Account
Plug Connector, 20 A, 600 V
- Mfr # 50-84-1060
- Zoro # G923947540
product price:Â
$
0.21
/ea
Sold in multiples of 500 for
$105.00
Key Features
For Use with Manufacturer Part Number
36663, 36664, 42023, 42024, 797582029, 797582030, 797582031, 797582032
Maximum Current per Contact
20 A
Number of Circuits
6
Series
42021
Manufacturer Family
MLX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-84-1060
- Zoro #
- G923947540
- UPC #
- -
- Country of Origin
- India
- For Use with Manufacturer Part Number
- 36663, 36664, 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Item
- Plug Connector
- Maximum Current per Contact
- 20 A
- Number of Circuits
- 6
- Series
- 42021
- Manufacturer Family
- MLX
- Mating Interface Pitch
- 6.35 mm
- Mates with Manufacturer Part Number
- 36663, 36664, 42002, 42022, 42023, 42024, 43255, 797582029, 797582030, 797582031, 797582032
- Housing Gender
- Plug
- Flammability Rating
- 94V-2
- Number of Rows
- 2
- Connector Application
- Wire-to-Wire
- Housing Color
- Natural
- Maximum Operating Temperature
- 105 Degrees C
- Minimum Operating Temperature
- -55 Degrees C
- Current Rating
- 20 A
- Housing Material
- Nylon
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
Dimensions
- Wire Size (AWG)
- 14 to 20 AWG
Description
Pin Socket Connectors PLUG 6P 11.0 AMPER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.