Shop MOLEX
See all product information
Create Account
Plug Connector, 20 A, 600 V
- Mfr # 50-84-1065
- Zoro # G623947451
product price:Â
$
0.48
/ea
Sold in multiples of 200 for
$96.00
Key Features
Series
42021
Number of Rows
2
Manufacturer Family
MLX
Number of Circuits
6
Housing Gender
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-84-1065
- Zoro #
- G623947451
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wire Size (AWG)
- 14 to 20 AWG
Details
- Series
- 42021
- Number of Rows
- 2
- Manufacturer Family
- MLX
- Number of Circuits
- 6
- Housing Gender
- Plug
- Mates with Manufacturer Part Number
- 36663, 36664, 42002, 42022, 42023, 42024, 43255, 797582029, 797582030, 797582031, 797582032
- Maximum Current per Contact
- 20 A
- Flammability Rating
- 94V-0
- Mating Interface Pitch
- 6.35 mm
- For Use with Manufacturer Part Number
- 36663, 36664, 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Item
- Plug Connector
Description
P S Conn PLUG WHITE 94V-0 420 WHITE 94V-
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.