Plug Connector, 5 A, 250 V
- Mfr # 03-06-2061
- Zoro # G823947459
product price:Â
$
0.24
/ea
Sold in multiples of 400 for
$96.00
Key Features
Housing Gender
Plug
Number of Rows
3
Flammability Rating
94V-2
For Use with Manufacturer Part Number
1560, 1561, 1778, 1779, 1854, 1855
Wire Size (AWG)
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-06-2061
- Zoro #
- G823947459
- UPC #
- -
- Country of Origin
- United States
- Housing Gender
- Plug
- Number of Rows
- 3
- Flammability Rating
- 94V-2
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Item
- Plug Connector
- Includes Mounting Ears
- Mounting Ears Not Included
- Mates with Manufacturer Part Number
- 03061062, 03066062, 1560, 1561, 1778, 1779, 1854, 1855
- Maximum Current per Contact
- 5 A
- Series
- 1625
- Mating Interface Pitch
- 3.68 mm
- Manufacturer Family
- Standard 0.062"
- Number of Circuits
- 6
- Housing Material
- Nylon
- Minimum Operating Temperature
- -40 Degrees C
- Connector Application
- Wire-to-Wire
- Housing Color
- Natural
- Current Rating
- 5:00 AM
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Maximum Operating Temperature
- 105 Degrees C
Dimensions
- Wire Size (AWG)
- 18 AWG
Description
Pin Socket Connectors 6 CIRCUIT PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.