Plug Connector, 600 V AC
- Mfr # 19419-0001
- Zoro # G523947568
product price:Â
$
6.49
/ea
Sold in multiples of 15 for
$97.35
Key Features
Number of Circuits
8
Wire Size (AWG)
22 to 18 AWG
Manufacturer Family
MX150L
Mates with Manufacturer Part Number
19417, 19418
Housing Gender
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19419-0001
- Zoro #
- G523947568
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Details
- Number of Circuits
- 8
- Manufacturer Family
- MX150L
- Mates with Manufacturer Part Number
- 19417, 19418
- Housing Gender
- Plug
- Item
- Plug Connector
- Series
- 19419
- For Use with Manufacturer Part Number
- 19417
- Flammability Rating
- 94V-0
- Number of Rows
- 2
- Mating Interface Pitch
- 5.84 mm
Description
Automotive Connectors PLUG 8P 22-18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.