Shop MOLEX
See all product information
Create Account
Plug Connector, 600 V AC
- Mfr # 19419-0005
- Zoro # G523947537
product price:Â
$
3.35
/ea
Sold in multiples of 30 for
$100.50
Key Features
For Use with Manufacturer Part Number
19417
Number of Circuits
4
Wire Size (AWG)
22 to 18 AWG
Flammability Rating
94V-0
Series
19419
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19419-0005
- Zoro #
- G523947537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Use with Manufacturer Part Number
- 19417
- Number of Circuits
- 4
- Item
- Plug Connector
- Flammability Rating
- 94V-0
- Series
- 19419
- Manufacturer Family
- MX150L
- Housing Gender
- Plug
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 19417, 19418
- Mating Interface Pitch
- 5.84 mm
- Connector Application
- Wire-to-Wire
- IP Rating
- IP67
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR18689, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E152602
- Maximum Operating Temperature
- 125 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Description
Automotive Connectors PLUG 4P 22-18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.