Shop MOLEX
See all product information
Create Account
Plug Connector, 600 V AC
- Mfr # 19419-0008
- Zoro # G423947538
product price:Â
$
2.85
/ea
Sold in multiples of 35 for
$99.75
Key Features
Flammability Rating
94V-0
Series
19419
For Use with Manufacturer Part Number
19417
Number of Rows
1
Number of Circuits
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19419-0008
- Zoro #
- G423947538
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Flammability Rating
- 94V-0
- Series
- 19419
- For Use with Manufacturer Part Number
- 19417
- Number of Rows
- 1
- Number of Circuits
- 2
- Mates with Manufacturer Part Number
- 19417, 19418
- Manufacturer Family
- MX150L
- Item
- Plug Connector
- Mating Interface Pitch
- 5.84 mm
- Housing Gender
- Plug
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR18689, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E152602
- IP Rating
- IP67
- Connector Application
- Wire-to-Wire
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Description
Automotive Connectors PLUG 2P 22-18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.