Plug Connector, 600 V AC
- Mfr # 19419-0011
- Zoro # G123947593
product price:Â
$
6.65
/ea
Sold in multiples of 15 for
$99.75
Key Features
Number of Circuits
6
Mates with Manufacturer Part Number
19417, 19418
Flammability Rating
94V-0
For Use with Manufacturer Part Number
19417
Mating Interface Pitch
5.84 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19419-0011
- Zoro #
- G123947593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Number of Circuits
- 6
- Mates with Manufacturer Part Number
- 19417, 19418
- Flammability Rating
- 94V-0
- Item
- Plug Connector
- For Use with Manufacturer Part Number
- 19417
- Mating Interface Pitch
- 5.84 mm
- Number of Rows
- 2
- Series
- 19419
- Manufacturer Family
- MX150L
- Housing Gender
- Plug
- Minimum Operating Temperature
- -40 Degrees C
- Connector Application
- Wire-to-Wire
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR18689, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E152602
- IP Rating
- IP67
- Maximum Operating Temperature
- 125 Degrees C
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Description
Automotive Connectors PLUG 6P 16-14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.