Shop MOLEX
See all product information
Create Account
Plug Connector, 600 V AC
- Mfr # 19419-0012
- Zoro # G023947648
product price:Â
$
4.89
/ea
Sold in multiples of 20 for
$97.80
Key Features
For Use with Manufacturer Part Number
19417
Mating Interface Pitch
5.84 mm
Series
19419
Housing Gender
Plug
Wire Size (AWG)
22 to 18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19419-0012
- Zoro #
- G023947648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Use with Manufacturer Part Number
- 19417
- Mating Interface Pitch
- 5.84 mm
- Series
- 19419
- Housing Gender
- Plug
- Manufacturer Family
- MX150L
- Mates with Manufacturer Part Number
- 19417, 19418
- Item
- Plug Connector
- Flammability Rating
- 94V-0
- Number of Circuits
- 6
- Number of Rows
- 2
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Description
Automotive Connectors PLUG 6P 22-18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.